Nitto L Fluorescent Line Tape Keiko tape 75X5 green Green 75x0.17mmx5m 1roll
Rp749.900
Persediaan
Spesifikasi Produk
| Model Number | Keiko tape 75X5 green |
|---|---|
| Unit | 1roll |
| Adhesive | Acrylic |
| Base Material | Vinyl chloride |
| Color | Green |
| Length (m) | 5 |
| Main application | For display and safety |
| Tape Length (m) | 5 |
| Tape Thickness (mm) | 0.17 |
| Tape Width (mm) | 75 |
| Tensile Strength (N/mm) | 30/10 |
| Width (mm) | 75 |
| M Code | 89818243 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 01 March 2025 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
It emits fluorescent color when exposed to fluorescent light or sunlight. *Does not glow in the dark. Due to its high flexibility, it can also be used on curved surfaces. Comes with adhesive, so you can easily stick it on anything you want.Use
To prevent collisions with gateposts and fences. Pallets, carts, etc. for transportation. As a clear indication of levers and equipment. As a clear indication of fire extinguishers, helmets, etc. In addition, it can be used to display various danger signs and improve visibility.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan