ELORA Combination Plier 495BI-165 6inch (165mm) 1pc
Rp909.900
Persediaan
Spesifikasi Produk
| Model Number | 495BI-165 |
|---|---|
| Unit | 1pc |
| Overall Length (mm) | 165 |
| Size (inch) | 6 |
| Maximum Diameter Jaws, Soft Wire (mm) | 3 |
| Maximum Diameter Jaws, Medium-Hard Wire (mm) | 2 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 20 February 2025 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
strong edition for tough conditions
lay on cutter box for better cutting
maximum stability under load by inductive hardening of the blades
cutting edge hardness: 63-64 HRC
for medium hard wire, steel wire (tensile strength 1600N/mm²)
serrated gripping surface and burner hole
nonslip QUATROLIT®-2C-handles
chrome-plated, polished
ELORA-high grade tool steel C45 / 1.0503
according to DIN ISO 5746
lay on cutter box for better cutting
maximum stability under load by inductive hardening of the blades
cutting edge hardness: 63-64 HRC
for medium hard wire, steel wire (tensile strength 1600N/mm²)
serrated gripping surface and burner hole
nonslip QUATROLIT®-2C-handles
chrome-plated, polished
ELORA-high grade tool steel C45 / 1.0503
according to DIN ISO 5746
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%201pc/bnS045421419-1.jpg)