Ecogreen LED UFO High Bay Subarashi Series 100W 17000 Lumens 1pc
Rp4.199.900
Persediaan
Spesifikasi Produk
| Model Number | 100W |
|---|---|
| Unit | 1pc |
| Lumen (lm) | 17000 |
| Wattage (W) | 100 |
| Input Voltage (V) | 120-277 (AC) |
| Input Frequency (Hz) | 50/60 |
| Power Factor | >0.95 |
| Working Temperature (°C) | -40 to 50 |
| Color Rendering Index | > 70 |
| LED Chip | Philips Lumileds SMD 2835 |
| Housing Material | Body Corrosion Resistance And High Temperature Resistance Black Finish (RAL9017 Black) |
| Hook Type | Heavy Duty J Hook |
| Protection | IP65 Water Proof IK09 Corrosion Proof |
| Life Time (hour) | > 50.000 |
| Diameter (mm) | 300 |
| Height (mm) | 138 |
| Lens Cover | Clear Polycarbonate Lens Cover |
| Chips Quantity | 560 pcs |
| Reflector Angle (°) | 90 |
| Electrical Protection(kV) | 6 (Surge Protection) |
| Color Temperature (K) | 5700 |
| SNI License | Yes |
| SNI Number | 070/LSP/Q1/08-VI/2023 |
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 18 February 2025 |
| Terakhir Diperbaharui | 22 July 2025 |
Informasi Produk
Description
Subararashi Series is Premium model with high specfication
Warranty 6year
Warranty 6year
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan