Tomoe Butterfly valve 704G-1T lever Full lugged ANSI 150 3inch 1pc
Rp2.199.900
Persediaan
Spesifikasi Produk
Model Number | 704G-1T |
---|---|
Unit | 1pc |
Pressure Rating (bar) | 16 |
End Standard | Lugged ANSI #150 |
Body | FCD450 |
Disc | SCS14 |
STEM | SUS 420J2 |
Seat | Rubber |
Body Pattern | Lug |
Berat (Kg) | 5.0 |
Tanggal Produk Terdaftar | 14 February 2025 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Lugged version of the 700G with the patented cosine curve seat, profiled disc and Triple Stem sealing features provides leak-tight, low torque, extended seat life properties across a wide range of applications. The above features ensure consistency of performance, even at the extremes of the pressure / temperature curve and combined with the low torque properties, cost effective actuation packages are offered.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan