Team Group MP33 M.2 PCIe SSD NVME TM8FP6001T0C101 1TB 1unit
Rp1.099.900
Persediaan
Spesifikasi Produk
Model Number | TM8FP6001T0C101 |
---|---|
Unit | 1unit |
Capacity (TB) | 1 |
Sequential Read (MB/s) | 1800 |
Sequential Write (MB/s) | 1500 |
Dram Cache | NO |
Terabytes Written (TBW) | 600 |
Berat (Kg) | 0.3 |
Tanggal Produk Terdaftar | 05 February 2025 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The best bargain for upgrading
TEAMGROUP releases the new – MP33 M.2 PCIe Solid State Drive. It uses high-speed PCIe Gen3 x4 interface and complies with the NVMe 1.3 standard. With 3D nand flash memory, it is a great bargain and the performance is excellent. Both laptop and PC users can afford it easily, making it the best choice for upgrading.
TEAMGROUP releases the new – MP33 M.2 PCIe Solid State Drive. It uses high-speed PCIe Gen3 x4 interface and complies with the NVMe 1.3 standard. With 3D nand flash memory, it is a great bargain and the performance is excellent. Both laptop and PC users can afford it easily, making it the best choice for upgrading.
Feature
Using new generation of 3D flash memory: Capacity, performance, and durability are greatly improved PCI-e interface – Supports latest NVMe protocol
M.2 2280 specification: Supports the next-generation platforms of Intel and AMD. Suitable for both desktop and notebook
Supports SLC Caching technology. Greatly enhance computing performance
Product warranty – 5-year product warranty. Free technical support service
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan