FORCEUM Tire Ecosa Extra Load 195/55 R15 1pc

#Nomor SKU S045263958
Wishlist
Rp739.900
Persediaan

Spesifikasi Produk

Model Number Ecosa
Unit 1pc
Size 195/55 R15
Maximum Load (lbs) 1279
Rim Width (inch) 6
Section Width (inch) 7.9
Overall Diameter (inch) 23.4
Tread Depth (32nds) 9
Load Index/Speed Symbol 89V
Max. Inflation Pressure (psi) 44
SNI License Yes
SNI Number SNI 0098:2012 No : 08523DN-02B.0-563-LSPr-001-IDN
Berat (Kg) 12.0
Tanggal Produk Terdaftar 03 February 2025
Terakhir Diperbaharui 22 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Symmetrical Tire
Forceum’s Ecosa is the perfect economical tire for any type of sedan. Its key features include a stabilizer rib, two circumferential ribs, and multi-sipes. The Forceum Ecosa is designed to prevent irregular wear and optimal driving stability. The fact that this tire comes with a 45,000 mile warranty is an additional benefit.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
-Stabilizer rib
prevents irregular wear & scalloping.
-Two circumferential ribs
allow driving stability and quick steering response.
-Multi-sipes
clear water rapidly to overcome aquaplaning.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan