Deli Paper Shredder Micro Cut ET081 1unit
Rp2.899.900
Persediaan
Spesifikasi Produk
Model Number | ET081 |
---|---|
Unit | 1unit |
Dimensions (mm) | 31.7x38.9x46.5 |
Capacity (L) | 26 |
Security Level | German standard level 5 |
Material | Plastic |
Cut Type (mm) | 2x10 |
Maximum Duration (minute) | 60 (Auto non-stop); 30 (Manual non-stop) |
Paper Storage Bin Capacity (sheets) | 100 |
Berat (Kg) | 10.0 |
Tanggal Produk Terdaftar | 22 January 2025 |
Terakhir Diperbaharui | 08 July 2025 |
Informasi Produk
Description
Auto-feed paper storage bin with 100 sheets capacity, reduce your time to waiting.
P5 Security level, 1×A4 paper can be divided into over 2500 tiny pieces.
26L huge bin with visible window for cleaning in time.
60-min long time continuous automatic shredding.
2m/min high speed shredding.
P5 Security level, 1×A4 paper can be divided into over 2500 tiny pieces.
26L huge bin with visible window for cleaning in time.
60-min long time continuous automatic shredding.
2m/min high speed shredding.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan