Vikan Shovel D Grip 56254 Red 271mm 1pc

#Nomor SKU S045136733
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number 56254
Unit 1pc
Size (mm) 271
Color Red
Material Polypropylene
Minimum Usage Temperature (°C) -20
Box Dimensions (LxWxH) (mm) 1190x265x365
Product Dimensions (LxWxH) (mm) 1040x271x120
Size Shovel Blade (LxWxH) (mm) 327x271x50
Usage Concentration (pH) 2/10.5
Maximum Cleaning Temperature (°C) (Dishwasher) 93
Maximum Drying Temperature (°C) 120
Maximum Usage Temperature (°C) (food contact) 100, (non food contact) 100
Berat (Kg) 1.5
Tanggal Produk Terdaftar 13 January 2025
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Shovel features a one-piece construction that eliminates areas where bacteria can gather. Its smooth surface allows for easy cleaning, which makes it ideal for moving food ingredients or large quantities of food waste. This product is ideal for shovelling from eg. container to container.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan