Mitutoyo Dial Gauge Flat Black 2414SB 0.5/0.001inch 1pc
Rp1.299.900
Persediaan
Spesifikasi Produk
Model Number | 2414SB |
---|---|
Unit | 1pc |
Range per Rev (inch) | 0.1 |
Graduation (inch) | 0.001 |
Measuring Force (N) | 1.8 or less |
Range (inch) | 0.5 |
Dial Reading | 0-100 |
Standard | ANSI/AGD Standard |
Accuracy (inch) | ±0.001 (first 2.5 Rev & overall) |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 02 January 2025 |
Terakhir Diperbaharui | 31 July 2025 |
Informasi Produk
Description
Standard Type, 0,5" / 0,125" Range, 0,001" / 0,005" Graduation - Inch
This is a standard, inch dial indicator. It offers you the following benefits:Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration.
Delivered: With certificate of inspection, bezel clamp
This is a standard, inch dial indicator. It offers you the following benefits:Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration.
Delivered: With certificate of inspection, bezel clamp
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan