ERA Piping PPR Pressure Pipe PR001 32x3.6 Green 1inch 1pc
Rp139.900
Persediaan
Spesifikasi Produk
Model Number | PR001 |
---|---|
Unit | 1pc |
Standard | DIN8077/8088 |
Connection | Socket |
Material | PPR |
DIN | 32 |
Color | Green |
Maximum Temperature (°C) | 95 |
Maximum Temperature (°F) | 203 |
Certificate | DVGW |
Wall Thickness (mm) | 3.6 |
Outer Diameter (mm) | 32 |
Length (m) | 4 |
Size (inch) | 1 |
Berat (Kg) | 3.5 |
Tanggal Produk Terdaftar | 24 December 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
ERA Piping Systems, PPR Pipe Fitting, PPR PRESSURE PIPES, PN12.5/PN20/PN16/PN25, PR001, (DIN8077/8088), DVGW
System:
ERA PPR pipes, due to its high impact strength and light weight makes it most reliable and sophisticated system to be employed in plumbing applications and water supply(hot and cold).
Specification:
PPR is very economically placed in comparison to most of the alternative piping system.
PPR has been designed and produced as a piping system for hot and cold water supply as well as for heating applications.
These PPR systems have a high temperature and pressure resistance and are suitable for drinking water.
Product advantages:
health and environmental protection. Polypropylene is an environmentally friendly material and can be used as drinking water transport.
the joint with hot melt connection, become one body, 100% no leakage, other materials with wire connection, its seepage resistance is less, also avoid the toxicity of glue bonding.
conveying resistance is small.
the price is cheap and moderate.
long service life, according to the national standard GB/T18742 production and use can be used for 50 years.
Craftsmanship - Excellent Copper Materials
Excellent quality starts with 'core"
Selected high-quality and environmentally friendly brass H-59
High strength and good hardness
Heat and pressure resistant, resistant to corrosion
"Create a good core" with sincerity
Disadvantages of PPR pipes
Heat resistance: The second weakness of PPR pipes is that their heat resistance is slightly poor. Usually, the long-term working temperature of PPR pipes cannot exceed 70 degrees Celsius. Otherwise, it will seriously reduce the service life of PPR pipes, and in severe cases, it may cause leakage and damage to household property. This is very important and should not be ignored.
Pressure resistance: Compared with metal pipes, PPR pipes generally have poorer pressure resistance. When subjected to the same pressure, metal pipes will exhibit greater toughness, while PPR pipes may be damaged and unable to continue use. So, when choosing PPR pipes, it is important to pay attention to whether their pressure bearing capacity meets national standards, otherwise they must not be purchased.
Price of accessories: As we all know, there is a certain limit to the length of each section of PPR pipe. In situations where the construction distance is long, a large number of joints are needed to connect PPR pipes. However, compared to PPR pipes, which are of good quality and affordable, the joints commonly used in PPR pipe construction are products with higher prices. Therefore, for waterway construction with long distances and multiple corners, higher prices of pipe fittings will reduce the cost-effectiveness of PPR pipes.
PPR pipes are often used as water pipes in home decoration because they have various excellent characteristics, such as pressure resistance, corrosion resistance, long service life, and easy installation. Below, we will analyze from different perspectives whether PPR pipes are suitable as household water pipes.
Voltage resistance performance
The pressure resistance of PPR pipes is one of its fundamental advantages. Its working pressure can reach over 30 bar, far higher than the household water pressure of about 10 bar. Therefore, using PPR pipes as household water pipes can ensure smooth water flow and will not affect household water use due to insufficient pressure.
Corrosion resistance performance
PPR pipes have excellent corrosion resistance, especially against chemicals in household water. It is not easily oxidized and is not easily attacked by bacteria and viruses. Therefore, the use of PPR pipes can ensure the hygiene and safety of drinking water.
Long service life
The service life of PPR pipes can reach over 50 years, which is longer than other types of pipes. This means that using PPR pipes for home decoration can reduce the trouble and cost of replacing water pipes.
Easy to install
Another advantage of PPR pipes is their ease of installation. The connection method is simple, and professional PPR fittings can be used for connection without the need for special tools. Therefore, home users can easily complete the installation without affecting the overall aesthetics of the home.
In summary, PPR pipes can be used as household water pipes. Its advantages such as pressure resistance, corrosion resistance, long service life, and easy installation make it an ideal choice for home decoration.
System:
ERA PPR pipes, due to its high impact strength and light weight makes it most reliable and sophisticated system to be employed in plumbing applications and water supply(hot and cold).
Specification:
PPR is very economically placed in comparison to most of the alternative piping system.
PPR has been designed and produced as a piping system for hot and cold water supply as well as for heating applications.
These PPR systems have a high temperature and pressure resistance and are suitable for drinking water.
Product advantages:
health and environmental protection. Polypropylene is an environmentally friendly material and can be used as drinking water transport.
the joint with hot melt connection, become one body, 100% no leakage, other materials with wire connection, its seepage resistance is less, also avoid the toxicity of glue bonding.
conveying resistance is small.
the price is cheap and moderate.
long service life, according to the national standard GB/T18742 production and use can be used for 50 years.
Craftsmanship - Excellent Copper Materials
Excellent quality starts with 'core"
Selected high-quality and environmentally friendly brass H-59
High strength and good hardness
Heat and pressure resistant, resistant to corrosion
"Create a good core" with sincerity
Disadvantages of PPR pipes
Heat resistance: The second weakness of PPR pipes is that their heat resistance is slightly poor. Usually, the long-term working temperature of PPR pipes cannot exceed 70 degrees Celsius. Otherwise, it will seriously reduce the service life of PPR pipes, and in severe cases, it may cause leakage and damage to household property. This is very important and should not be ignored.
Pressure resistance: Compared with metal pipes, PPR pipes generally have poorer pressure resistance. When subjected to the same pressure, metal pipes will exhibit greater toughness, while PPR pipes may be damaged and unable to continue use. So, when choosing PPR pipes, it is important to pay attention to whether their pressure bearing capacity meets national standards, otherwise they must not be purchased.
Price of accessories: As we all know, there is a certain limit to the length of each section of PPR pipe. In situations where the construction distance is long, a large number of joints are needed to connect PPR pipes. However, compared to PPR pipes, which are of good quality and affordable, the joints commonly used in PPR pipe construction are products with higher prices. Therefore, for waterway construction with long distances and multiple corners, higher prices of pipe fittings will reduce the cost-effectiveness of PPR pipes.
PPR pipes are often used as water pipes in home decoration because they have various excellent characteristics, such as pressure resistance, corrosion resistance, long service life, and easy installation. Below, we will analyze from different perspectives whether PPR pipes are suitable as household water pipes.
Voltage resistance performance
The pressure resistance of PPR pipes is one of its fundamental advantages. Its working pressure can reach over 30 bar, far higher than the household water pressure of about 10 bar. Therefore, using PPR pipes as household water pipes can ensure smooth water flow and will not affect household water use due to insufficient pressure.
Corrosion resistance performance
PPR pipes have excellent corrosion resistance, especially against chemicals in household water. It is not easily oxidized and is not easily attacked by bacteria and viruses. Therefore, the use of PPR pipes can ensure the hygiene and safety of drinking water.
Long service life
The service life of PPR pipes can reach over 50 years, which is longer than other types of pipes. This means that using PPR pipes for home decoration can reduce the trouble and cost of replacing water pipes.
Easy to install
Another advantage of PPR pipes is their ease of installation. The connection method is simple, and professional PPR fittings can be used for connection without the need for special tools. Therefore, home users can easily complete the installation without affecting the overall aesthetics of the home.
In summary, PPR pipes can be used as household water pipes. Its advantages such as pressure resistance, corrosion resistance, long service life, and easy installation make it an ideal choice for home decoration.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Feature
Hygiene: no chemical action, it is a green building material with reliable hygienic performance.The installation is convenient, reliable and time-saving.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan