AND Weighing Indicator AD-4401A 1unit
Rp24.999.900
Persediaan
Spesifikasi Produk
Model Number | AD-4401A |
---|---|
Unit | 1unit |
Input Sensitivity | Over 0.3μV/d (d=minimum division) |
Zero Adjustment Range (mV) | 0 to 20 |
Input Noise | Less than 0.3μVp-p |
Display Range | 0-999999d |
Power Supply (V) | AC100 to 240 (50/60Hz) |
Power Consumption (VA) | Approx. 30 |
External Dimensions (mm) | 144x72x197 |
Panel Cut Dimensions (mm) | 138x68 |
Sampling Rate | 100 times per second |
Maximum Measurement Voltage (mV) | 32 (3.2mV/V) |
Berat (Kg) | 5.0 |
Tanggal Produk Terdaftar | 19 December 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
Powerful vibration-cancelling filter (High Performance Digital Filter) 100 times/sec. High speed sampling
Up to 1 million counts of A/D resolution
Monitor & control weighing and batching with external or internal resolution
Fuzzy and Automatic Free Fall Compensation for consistently accurate batching results
Enter control set points through front keys or remotely though external thumb wheels
Automatic weight and/or count accumulation
Sub display provides feedback on all set points & simplifies calibration
Supplementary flow function assures accurate performance on each batch
A host of communications capabilities
BCD, RS-422/485, RS-232C, analog output, Ethernet and standard 4-20mA Current Loop
Compact DIN size housing speeds installation & reduces space
Digital Span Calibration enhances technical support and difficult installations
Splash proof front panel and keys (IP-65)
High sensitivity 0.3(µV/d for more accurate measurements
Automatic batching and customer programming capability
Bright, clear fluorescent displays
Hold and peak hold functions
User programmed timer settings and alarms
Improve operational safety & performance
Weigh-in and Loss-in-Weight batching
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan