HAGIBIS Thunderbolt 4 Type C to C 240W LED Cable 8K 60Hz 40Gbps Data 25cm 1pc

#Nomor SKU S044801427
Wishlist
Rp219.900
Persediaan

Spesifikasi Produk

Unit 1pc
Size (cm) 25
Power (W) 240
Data Transfer Rate (Gbps) 40
Video Output Resolution 8K
Refresh Rate (Hz) 60
Data Transfer (gbps) 40
Berat (Kg) 0.2
Tanggal Produk Terdaftar 13 December 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hagibis USB C Fast Charger Cable With LED Display PD 240W 40Gbps Video Cord Compatible with Thunderbolt 4/3 For iPhone 15 Laptop Macbook
LED Display Design: LED display design, Real-time fast charging power is displayed, rotational display of power, voltage, and current, get the real-time charging status directly of your device
240W Fast Charging: Hagibis USB 4 cable supports charging speeds of up to 240W (48V 5A). The USB C to USB C cable can charge any Type-C device, from smartphones to laptops. It is compatible with the PD3.1 fast charging protocol and supports backward compatibility with PD3.0/2.0. And also compatible with 140/100/60W power devices. Charge USB C devices from phones to laptops
8K@60Hz HD Video: Hagibis USB C display cable support UHD resolution. Connect your laptop to an external monitor or extend your screen up to 8K@60Hz(7680X4320) or two 4K@60Hz(3840x2160) displays on the same time. Dual-monitor display requires 2 cables. Note: as for video function, please ensure your devices having USB C ports support DP Alt Mode
40Gbps Fast Data Transfer: Hagibis USB C data cable supports the USB4.0 standard with unmatched data transfer speed up to maximum 40Gbps bandwidth for 40Gbps compatible USB4 devices; This USB C cable is also compatible with 20Gbps USB4 devices Move Files Fast: Transfer music, movies, or entire seasons of TV shows in seconds at maximum 40 Gbps
Wide Compatibility: Hagibis Type-C cable is compatible with virtually all USB-C devices including phones, tablets, and laptops. Compatible with iPhone 15/15 Pro/15 Plus/15 Pro Max, MacBook Pro/Air, iPad Pro/Mini/Air, Dell XPS/Inspiron/Latitude ThinkPad, Samsung Galaxy Tab S8/S8 Plus, Samsung Galaxy S23/S22/S21 and etc
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan