WAGO Wire Stripper Quick Strip 206-1125-PK 1pc
Rp7.899.900
Persediaan
Spesifikasi Produk
| Model Number | 206-1125-PK |
|---|---|
| Unit | 1pc |
| Overall Length L (mm) | 300 |
| Performance | Stripping capacity: 0.03 to 16mm², 34 to 6 AWG |
| Compatible Cable (mm²) | 0.03~16 |
| Replacement Blades | 206-1126-PK |
| Applicable wire range AWG (#) | 34~6 |
| M Code | 62937447 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 13 December 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
You can cut and peel wires with one tool.The structure is designed to minimize damage to the wire.
It has an adjustment function to match the thickness of the wire insulation.
After peeling, the clamp automatically opens to prevent the wires from spreading.
It comes with a gauge to set the exposed wire length.
The peelable part can be replaced with a unit.
The main body is made of glass fiber-reinforced polyamide, making it light and durable.
The wire cutter can cut wires up to a maximum of 10mm2 for stranded wires and up to a maximum of Φ1.2mm for single wires.
Use
Cutting and stripping of electrical wires.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan