CEJN Air Reel 19-911-2183 Blue 17m 1pc
Rp8.899.900
Persediaan
Spesifikasi Produk
Model Number | 19-911-2183 |
---|---|
Unit | 1pc |
Material | Body cover: plastic, hose: polyurethane with blade |
Width (mm) | 490 |
Color | Blue |
Height (mm) | 409 |
Operating Temperature Range (°C) | -20~60 |
Length (mm) | 190 |
Operating Pressure (MPa) | 1.6 |
Maximum Operating Pressure (MPa) | 1.6 |
Connect Fitting (Secondary) | 315eSafe coupling |
Connect Fitting (Primary) | Nipple |
Hose Length (m) | 17 |
Hose Inner Dia.xOuter Dia. (mm) | 8x12 |
Suitable fluid | Air |
Outer Diameter (mm) | 12 |
Inner Diameter (mm) | 8 |
Fitting | 315 eSafe coupling / nipple |
M Code | 50515719 |
Berat (Kg) | 6.5 |
Tanggal Produk Terdaftar | 12 December 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Feature
The hose is reeled in gently thanks to the winding control function, preventing the dangers caused by the hose flailing. The hose guide ensures an even winding of the hose, preventing bending during storage. It is easily operable with a maximum 180° swivel function. It can be easily installed and maintained with a one-touch attachment. The patented high-flow design contributes to improving work efficiency. It is marked with the CE mark compliant with 2006/42/EC. The safe residual pressure elimination function prevents accidents caused by hose recoil during separation (only with eSafe coupling).Use
Air work for automobile maintenance workshops, paint shops, and general production factories.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan