IDEC Multi-function Timer GT3 Series GT3A-2AF20 1pc

#Nomor SKU S044702205
Wishlist
Rp989.900
Persediaan

Spesifikasi Produk

Model Number GT3A-2AF20
Unit 1pc
Product Type Timer
Operating Voltage (V) AC100-240 (50/60Hz)
Type Multi-mode type (8-pin terminal)
Contact Configuration Timed 1c + Instantaneous 1c
Output voltage (V) AC240 3A, AC120/DC30 5A (resistive load)
format GT3A-2
Setting Method Analog setting type
External Dimensions HxWxD (mm) 40×36×72.2
Insulation Resistance (MΩ) Over 100 with DC500V megger
Counting Method Ceramic oscillator oscillation counting method
Allowable Voltage Range (V) Fluctuation range: AC85 to 264 (50/60Hz)
Recovery Time (ms) 60 or less
Recovery Voltage Rated voltage x 10% or more
Time Specifications (s to h) 0.1 to 180
External Protection Element Fuse 250V/5A
Protective Structure Main Body IP40
Protective Structure Socket IP20 (IEC60529)
Power Consumption (VA) AC100V (60Hz): Approx. 2.5, AC200V (60Hz): Approx. 4.3
Storage Temperature (°C) 35 to 85 (but no condensation)
Ambient Temperature (°C) -10 to 50 (but do not freeze)
Time Specifications (s to hour) 0.1 to 180
M Code 60013861
Berat (Kg) 0.7
Tanggal Produk Terdaftar 11 December 2024
Terakhir Diperbaharui 24 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Free power supply of AC100 to 240V.
High accuracy achieved by adopting ceramic oscillator oscillation counting method.
Equipped with easy-to-read operation indicator.
Can be changed to flush-mount type with DIN48mm square adapter.
Compliant with major overseas safety standards. UL, c-UL certified. EN standard compliant.

Attribute
Operating time variation : ±0.2%, ±10ms
Minimum Suitable Load : DC5V・10mA (reference value)
Set Error : ±10%
Operational Mode : On delay, Interval on, Flicker, Flicker on
Altitude (m) : 0 to 2000 (when in use), 0 to 3000 (when transported)
Pollution level (usage environment) : 2(IEC60664-1)
Impact resistance (m/ s2 ) : Malfunction: 98, Endurance: 490, XYZ direction, 6 directions 3 times each
Vibration resistance : [Durability] 10 to 55 Hz, half amplitude 0.75 mm, 2 hours each in XYZ direction / [Malfunction] NO contact: 10 to 55 Hz, half amplitude 0.75 mm / NC contact: 10 to 55 Hz, half amplitude 0.35 mm / 2 hours each in XYZ direction
Maximum opening and closing capacity : AC960VA/DC120W
Maximum switching current : 5A
Overvoltage Protection : III (IEC60664-1)
Voltage Error : ±0.2%, ±10ms
Temperature Error : ±0.2%, ±10ms
Durability : Electrical: 100,000 times or more (rated load), Mechanical: 20 million times or more
Switching frequency (times/hour) : Maximum: 600
Maximum switching voltage (V) : AC250/DC150
Withstand voltage (V/min) : Between power supply voltage terminal and output contact: AC2000・1 / Between different polarity contacts of output relay: AC2000・1 / Between same polarity contacts of output relay: AC750・1 (GT3A-1, 2), AC1000・1 (GT3A-3)
Ambient humidity during use (%RH) : 35 to 85 (but no condensation)
Storage humidity (%RH) : -30 to 70 (but do not freeze)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan