TIMKEN Tapered Roller Bearing Set Series 557S/552A-SET 920 1set
Rp1.299.900
Persediaan
Spesifikasi Produk
Model Number | 557S/552A-SET 920 |
---|---|
Unit | 1set |
Series | 555 |
Design Unit | Imperial |
Cage Material | Stamped Steel |
d - Bore (mm) | 53.975 |
D - Cup Outer Diameter (mm) | 123.825 |
B - Cone Width (mm) | 36.678 |
C - Cup Width (mm) | 30.163 |
T - Bearing Width (mm) | 38.1 |
R - Cone Backface "To Clear" Radius¹ (mm) | 3.6 |
r - Cup Backface "To Clear" Radius² (mm) | 3.3 |
da - Cone Frontface Backing Diameter (mm) | 67 |
db - Cone Backface Backing Diameter (mm) | 73 |
Da - Cup Frontface Backing Diameter (mm) | 116.1 |
Db - Cup Backface Backing Diameter (mm) | 108.97 |
Ab - Cage-Cone Frontface Clearance (mm) | 2 |
Aa - Cage-Cone Backface Clearance (mm) | 1.8 |
a - Effective Center Location³ (mm) | 9.4 |
C1 - Dynamic Radial Rating (1 million revolutions)⁵ (N) | 226000 |
C0 - Static Radial Rating (N) | 248000 |
Cg - Geometry Factor¹⁰ | 0.111 |
Berat (Kg) | 0.5 |
Tanggal Produk Terdaftar | 11 December 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
This is the most basic and most widely used type of tapered roller Bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Warning
Relate to Attribute:1 These maximum fillet radii will be cleared by the bearing corners.
2 These maximum fillet radii will be cleared by the bearing corners.
3 Negative value indicates effective center inside cone backface.
4 Based on 90 x 10⁶ revolutions L10 life, for The Timken Company life calculation method. C90 and Ca90 are radial and thrust values.
5 Based on 1 X 10⁶ revolutions L10 life, for the ISO life calculation method.
6 Based on 90 x 10⁶ revolutions L10 life, for The Timken Company life calculation method. C90 and Ca90 are radial and thrust values for a single-row, C90(2) is the two-row radial value.
7 These factors apply for both inch and metric calculations. Consult your Timken representative for instruction on use.
8 These factors apply for both inch and metric calculations. Consult your Timken representative for instruction on use.
9 These factors apply for both inch and metric calculations. Consult your Timken representative for instruction on use.
10 Geometry constant for Lubrication Life Adjustment Factor a3l.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan