Hi-Flow Sewage Submersible Pump WQ Series 50WQ10-16-1,5 380V/1.5kW 2HP 1pc

#Nomor SKU S044657901
Wishlist
Rp3.299.900
Persediaan

Spesifikasi Produk

Model Number 50WQ10-16-1,5
Unit 1pc
Voltage (V) 380
Voltage Frequency (Hz) 50
Power (kW) 1.5
Power (HP) 2
Speed (rpm) 2900
Outlet (inch) 2
Flow (m³/hour) 10
Head (m) 16
Pump Body Cast Iron
Impeller Cast Iron
Motor Shaft Stainless Steel
Mechanical Seal Ceramics Graphite
Suction Strainer Cast Iron
Lubricant Oil Food Grade
Oil Seal NBR1-2
Neck Ring Cast Iron
Berat (Kg) 38.0
Tanggal Produk Terdaftar 06 December 2024
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1.Semi Closed Impeller
The impeller adopts sei-closed and open shape of double-design . Because of symmetric channel , it is well balanced , stable running , small vibration , long service life and energy saving.

2. Special Cable Design
The special cable production process can prevent water leak to motor cabinet when cable cover is broken or the front of cable is submersed.

3. Motor Protection
Specially designed submersible mototr with the protection level of IPX68,
insulation class F. The allowed temperature rise is high ,submerged cooling effect is good , the actual temperature , rise is low. Its ensure motor can automatically cut off the power when supply in abnormal condition.

Operating limits
Protection class 1 IP68
Max. temperature :40°C
Max PH :4—10
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Use
Application Area
For usage for industry , agriculture , mine , and building contruction. Also fit for carrying slurry , mortar , daily sanitary WQ wastewater and sewage containing flocks, papers , papers , mud , and another solid particles.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan