Panduit Stud mount nylon cable tie PLST30SC-D30 1box(1000pcs)

#Nomor SKU S044606909
Wishlist
Rp4.899.900
Persediaan

Spesifikasi Produk

Model Number PLST30SC-D30
Unit 1box(1000pcs)
Material Heat resistant nylon 66
Length (mm) 146
Width (mm) 4.8
Thickness (mm) 1.3
Color Black
Operating Temperature Range (°C) -60 to 115
Maximum Binding Diameter (mm) 30
Tensile Strength (N) 222
Where to Use Indoor
M Code 70383828
Berat (Kg) 2.2
Tanggal Produk Terdaftar 29 November 2024
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be easily fixed by simply pushing it into the stud bolt.
You can tie the ties so that they are in the center of the stud.
You can remove it by pushing it into the stud and then turning it counterclockwise.
Made of heat-resistant nylon that can be used continuously in high-temperature environments.
Bundling cables and fixing to stud bolts
Feature
It can be easily fixed by simply pushing it into the stud bolt.
You can tie the bundled wires so that they are in the center of the stud.
After pushing it into the stud, you can remove it by turning it counterclockwise.
Made of heat-resistant nylon that can be used continuously in high-temperature environments.
Use
Binding cables and securing to stud bolts
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan