Sunpoly Aze Raku Guard 40 1box(20pcs)
Rp2.099.900
Persediaan
Spesifikasi Produk
| Model Number | 40 |
|---|---|
| Unit | 1box(20pcs) |
| Material | Polyethylene |
| Width (mm) | 400 |
| Thickness (mm) | 4 |
| Length (m) | 1.2 |
| M Code | 87096064 |
| Berat (Kg) | 35.9 |
| Tanggal Produk Terdaftar | 29 November 2024 |
| Terakhir Diperbaharui | 20 October 2025 |
Informasi Produk
Description
If you install it during the farming off-season, it will streamline your labor. It won't hurt even if the blade of the lawn mower hits it. It is convenient for partitioning rice and vegetables by separating one square of the rice field. Outstanding weather resistance, no need to remove in winter. Good for 10-15 years. It has a male-female structure, and can be connected simply by inserting it from the top! Easy one-touch installation.
For lotus fields and hilly and mountainous areas. In addition, around the house, around the waterway, etc.
For lotus fields and hilly and mountainous areas. In addition, around the house, around the waterway, etc.
Feature
If installed during agricultural off-season, labor will be streamlined.It will not be damaged even if hit by a mower blade.
It is also useful for separating rice fields and vegetables.
Excellent weather resistance, no need to remove in winter. Good for 10-15 years.
It has a male-female structure and can be connected by simply inserting it from above! Easy one-touch installation.
Use
In the lotus fields and mountainous areas. In addition, around the house, around the waterway, etc.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/9lS044587345-1.jpg)