FLUKE Networks Test Set 22800001 TS22, with Piercing Pin Clips 1set

Rp13.999.900
Persediaan

Spesifikasi Produk

Model Number 22800001
Unit 1set
Altitude (m) to 3000
Relative Humidity (%) 5 to 95
Storage Temperature (°C) -40 to 66
Pulsing Rate (pps) 10 5
Interdigit Interval (ms) 1000 (typical)
High Versus Low Tone Difference (dB) Max. 4
Tone 1% maximum
DC Resistance (Talk Mode) (Ω) 300 (typical)
Loop Limit 2 kΩ maximum at 48 VDC (nominal 20 mA minimum loop current)
Operating Temperature (°C) -34 to 60
Power Source Continuous Use, Typical
Automatic Power Shut Off After 5 min. of no audio signal
Frequency Error Tone Level (dBm) -3 combined (typical)
Leakage During Break (kΩ) >50
Monitor Amplifier 9V battery; provides 25hours
Monitor Impedance (Nominal at 1kHz) (kΩ) 5
Percent Break 61 % 2 %
Physical Measurement (inch) 10.25x2.69x3.38
Speaker Levels for TS22 Low, Medium, High and Off
Speakerphone Levels TS22A Low, Medium, High and Off
Berat (Kg) 1.8
Tanggal Produk Terdaftar 22 November 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
22800001 TS22 Test Set with Piercing Pin Clips
- TS22 Test Set has an amplified speaker for hands-free monitoring
- TS22A Test Set has a two-way speakerphone for true hands-free conversation
- DropSafe reliability passes 20 foot drop test
- RainSafe protection in severe weather conditions
- Stores nine 18-digit numbers in repertory dialer (speed dialing)
- Tone (DTMF) and pulse operation
- Last number redial
- DTMF signal levels compensated for loop length
- DropSafe unit up to 20 feet
- Audible electronic ringer
- Locking mute switch
- 3-year redial storage time
- Over voltage and over current protection
The TS22 Test Set's unique built-in one-way amplified speaker provides three audio levels for hands-free listening and use with automated voice response systems. Multiple memories enable storage of nine 18 digit telephone numbers in repertory dialer (speed dialing) for easy access to test boards, the central office and other frequently called numbers. The last number redial feature eliminates the need to re-key your last entry. The TS22 Test Set offers an unbeatable combination of reliability, durability and expanded utility.
The TS22A Test Set is equipped with all the features of the TS22 Test Set with the addition of a built in two-way speakerphone. The two-way speakerphone enables the user to operate hands free. The effect of ambient noise can be eliminated with the Mute switch, allowing the technician to monitor a line uninterrupted while in Talk mode. A standard among field professionals, the TS22A model is a reliable and durable test set that is ready for any job.
Warning
- The TS22 Series Test Set contains an embedded 3-volt lithium battery. The 9-volt battery in the Test Set should be changed when low, or once a year if not in use, to prevent the 3-volt battery from draining.
- Note also that your speakerphone will no longer work when your 9-volt battery is low or dead. You should replace the 9-volt battery whenever it is low.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan