Hanyoung Photo Sensor PEA Series PEA-M5A 1pc

#Nomor SKU S044477790
Wishlist
Rp699.900
Persediaan

Spesifikasi Produk

Model Number PEA-M5A
Unit 1pc
Sensing Distance (m) 0.1-5
Diameter Detecting Object (mm) 60 more (Opaque)
Light Source Red light emitting diode
Wavelength (nm) 660
Power Consumption, Relay Output (VA) Maximum 3 (AC/DC Power)
Power Consumption, Open Collector Output (mA) Maximum 30 (DC Power)
Protection IP67 (IEC standard)
Berat (Kg) 0.3
Tanggal Produk Terdaftar 22 November 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PEA series
Built-in power supply / Amplifier built-in photo sensor
- Convenient sensitivity setting with auto tuning
- Easy setting using buttons
- mutual interference protection
- Resistant to noise by adopting digital signal processing
- IP67(IEC) Protective structure with excellent water resistance
- M.S.R. function that only receives light reflected from the mirror
- High-performance lenses enable long-distance detection
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan