HP Printer Color LaserJet Pro MFP 4303dw 1unit

#Nomor SKU S044470234
Wishlist
Rp17.999.900
Persediaan

Spesifikasi Produk

Model Number 4303dw
Unit 1unit
Part Number 5HH65A
Functions Print, copy, scan
Print Technology Laser
Print Speed (ppm) (ISO, letter/A4) Up to 35
Duplex Printing Automatic
Wireless Capability Yes, built-in dual-band Wi-Fi (Wi-Fi 5); Authentication via WEP, WPA/WPA2/WPA3, WPA Enterprise; Encryption via AES or TKIP; WPS; Wi-Fi Direct
Operating Temperature Range (°C) 10 to 32.5 (50 to 90.5°F)
Display (inch) 4.3 (diagonal WLED-backlit anti-glare (480X272))
Processor Speed (MHz) 1200
Memory 512 MB NAND Flash, 512 MB DRAM
Scanner Type Flatbed, ADF
Scan File Format PDF; JPG; TIFF
Scan Technology Contact Image Sensor (CIS)
Faxing No
Power Supply 220-volt input voltage: 220 to 240 VAC (+/- 10%), 50/60 Hz (+/- 3 Hz)
Power Consumption (W) 585 (Active Printing), 18 (Ready), 0.8 (Sleep), 0.8 (HP auto-off/auto-on), 0.07 (auto-off/manual on), 0.07 (Off)
Duty cycle (monthly, letter/A4) Up to 50,000 pages
Berat (Kg) 21.0
Tanggal Produk Terdaftar 21 November 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Get blazing fast color printing, reliable hardware, and easy, secure remote management.
Functions: Print, copy, scan
Print speed: Print speed up to 33 ppm black & color (A4)
Print quality black (best): Up to 600 x 600 dpi; Up to 38,400 x 600 enhanced dpi
Automatic document feeder capacity: Standard, 50 sheets uncurled
Feature
Blazing fast speed
Step up your workflow with blazing fast speed to meet high-demand environments.
Flexible connectivity.
Connect your way. Choose between Ethernet or self-healing, dual-band Wi-Fi that helps you to stay on-line.
True-to-life colors
Look professional on every page with high-quality printing, true-to-life colors and sharp details.
HP Web Jetadmin
Centralize your printer management. HP Web Jetadmin easily adds and updates devices and solutions.
HP Smart Pro
Get productivity in the palm of your hand. Print, scan and get time-saving Shortcuts with HP Smart app.
Out-of-the-box ready
Get printer fleet security out of the box. Preconfigured settings mean it's ready when you are.
Optional PIN/pull printing
Add a layer of security. PIN/pull option authenticates your print jobs only when you're present.
Optional HP Security Manager
Strengthen and simplify compliance. This upgrade applies your policies across the fleet.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan