VERMONT GAGE Plug Gauge Handles, Bushings & Accessories 951201900 Reversible-Handle, Double End Compatible with 0.0891inch to 0.096inch Gauge Dia 1pc

Rp209.900
Persediaan

Spesifikasi Produk

Model Number 951201900
Unit 1pc
UNSPSC 41111619
Compatible Gauge Diameter Range (inch) 0.0891 to 0.096
For Gauge Type Pin Gauge
Single End or Double End Double End
Berat (Kg) 0.1
Tanggal Produk Terdaftar 20 November 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plug gauge handle bushings fit between the handle and collet for reversible plug handles. These replacement bushings are hollow and made of tapered metal. They are commonly used for small ranges of diameters.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan