VERMONT GAGE Plug Gauge Handles, Bushings & Accessories 951201800 Reversible-Handle, Double End Compatible with 0.0821inch to 0.089inch Gauge Dia 1pc
Rp149.900
Persediaan
Spesifikasi Produk
| Model Number | 951201800 |
|---|---|
| Unit | 1pc |
| UNSPSC | 41111619 |
| Compatible Gauge Diameter Range (inch) | 0.0821 to 0.089 |
| For Gauge Type | Pin Gauge |
| Single End or Double End | Double End |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 20 November 2024 |
| Terakhir Diperbaharui | 07 October 2025 |
Informasi Produk
Description
Plug gauge handle bushings fit between the handle and collet for reversible plug handles. These replacement bushings are hollow and made of tapered metal. They are commonly used for small ranges of diameters.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan