SUS Noss Drill N-103 21.6000 1pc

#Nomor SKU S044426071
Wishlist
Rp799.900
Persediaan

Spesifikasi Produk

Model Number N-103
Unit 1pc
Diameter (mm) 21.6
Length (mm) 140
Groove Length (mm) 82
Shank Diameter 12.7
Material High-Speed Steel (HSS)
Coating Oxide (OX)
Drill Point Angle (°) 118
Tolerance Class h8
Berat (Kg) 0.2
Tanggal Produk Terdaftar 20 November 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Noss Drill, suitable for general work material, is simple and economic in drilling.
- The V-slot of shank, which combines with the clutches of chuck, slot the drill during operation.
- Noss Drill can be used on drilling machines, and the drilling diameter could reach 35mm even larger.
- It's convenient and effi cient to operate at the building sites.
- For protection of the chuck, the shank is packed with a plastic ring. During operation, the drill will be clamping well to get a more precise hole. The performance and the tool life will also be improved.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait