MICROTEK Transparency Film Scanner with TMA 9800XL Plus A3 1unit
Rp37.999.900
Persediaan
Spesifikasi Produk
Model Number | 9800XL Plus |
---|---|
Unit | 1unit |
Scanner Type | Desktop color flatbed scanner |
Image Sensor | CCD |
Light Source | Tri-wavelength LED |
Resolution (dpi) | 1600x3200 |
Optical Density (Dmax) | 3.6 |
Scanning Modes | 48-bit color, 16-bit grayscale, 1-bit b&w |
Scanning Area (inch/mm) | Reflective: 12x16.9/304.8x429.26, Transparency: 12x16/304.8x406.4 |
Connectivity | Hi-Speed USB (USB 2.0) |
Dimensions (inch/mm) | 24.7x14.8x7.1/627.5x375.9x180.5 |
Operating Temperature (°C) | 10 to 40 (50°F to 104°F) |
Relative Humidity (%) | 20 to 85 |
Berat (Kg) | 16.1 |
Tanggal Produk Terdaftar | 19 November 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Microtek’s ScanMaker 9800XL Plus is a large format A3 scanner with superb and versatile functions specifically designed for the professionals who require exceptional image quality.
With the warm-up free energy saving LED light source, ScanMaker 9800XL Plus echoes to going green. An optical dynamic range of 0.15~3.6 Dmax 3.7 which delivers accurate color, superb shadows and highlights crisp details and sharp images without compromise. With a true optical resolution of 1600 dpi scanning, the Scan Maker 9800XL Plus captures a tremendous amount of details from your large-format A3 scanner areas, allowing scans to be printed perfectly and revealing superior image quality.
With the warm-up free energy saving LED light source, ScanMaker 9800XL Plus echoes to going green. An optical dynamic range of 0.15~3.6 Dmax 3.7 which delivers accurate color, superb shadows and highlights crisp details and sharp images without compromise. With a true optical resolution of 1600 dpi scanning, the Scan Maker 9800XL Plus captures a tremendous amount of details from your large-format A3 scanner areas, allowing scans to be printed perfectly and revealing superior image quality.
Feature
- Optional TMA for scanning films and slides - Bundled with LaserSoft Imaging's SilverFast Ai Studio
- ScanWizard™ Pro scanning software ( PC Only )
- Tailor-made Scanning Software for Mac System
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan