SATA Rear Tilt Flat Tire Changer AE1016H 220V 1pc
Rp62.999.900
Persediaan
Spesifikasi Produk
Model Number | AE1016H |
---|---|
Unit | 1pc |
Outer Rim Diameter (inch) | 11-24 |
Inner Hub Diameter (inch) | 13-26 |
Tire Width (inch) | 3-15 |
Maximum Tire Diameter (inch) | 40 |
Maximum Tire Diameter (mm) | 1040 |
Large Cylinder Push and Pull Force (kgf) | 2100 |
Plate Size (inch) | 22 built-in adjustable jaws |
Large Disk Speed (rpm) | 6.5 |
Oil-water Separator Pressure (kgf/cm²) | 12 |
Working Air Pressure (bar) | 8-10 |
Working Noise (dB) | <70 |
Packing Size (mm) | 1180x1000x1000 |
Voltage (V) | 220 |
Berat (Kg) | 303.0 |
Tanggal Produk Terdaftar | 13 November 2024 |
Terakhir Diperbaharui | 21 July 2025 |
Informasi Produk
Description
- The bird head of the backward-leaning machine has no radial deformation, which can avoid damaging the rim and can disassemble and install high-end luxury tires.
- Adjustable alloy steel jaws, suitable for a wide range of applications
- Alloy steel bird head, longer life
- The flower-shaped plate is equipped with wear-resistant gaskets and scales for precise positioning
- Chassis stepping function, multiple position stops, improve clamping efficiency
- Large aluminum cylinder, strong corrosion resistance
- The rear cover is equipped with a quick exhaust valve as standard, which improves tire shoveling efficiency
- The tire shovel has two-stage adjustment structure, which is more applicable
- High pressure oil-water separator with metal protective sleeve, not easy to damage
- Adjustable alloy steel jaws, suitable for a wide range of applications
- Alloy steel bird head, longer life
- The flower-shaped plate is equipped with wear-resistant gaskets and scales for precise positioning
- Chassis stepping function, multiple position stops, improve clamping efficiency
- Large aluminum cylinder, strong corrosion resistance
- The rear cover is equipped with a quick exhaust valve as standard, which improves tire shoveling efficiency
- The tire shovel has two-stage adjustment structure, which is more applicable
- High pressure oil-water separator with metal protective sleeve, not easy to damage
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan