Fleetguard Lube Full-Flow Spin-On LF3349 1pc
Rp119.900
Persediaan
Spesifikasi Produk
Model Number | LF3349 |
---|---|
Unit | 1pc |
Thread Size | 1-16 UN-2B |
Gasket OD (inch) | 2.83 |
Length (inch) | 6.94 |
Hydrostatic Burst Minimum (psi) | 203 |
Gasket Inside Diameter (inch) | 2.46 |
Largest OD (inch) | 3.69 |
Pressure Valve | No |
Rated Flow (L/minute) | 33 |
Berat (Kg) | 1.1 |
Tanggal Produk Terdaftar | 07 November 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Fleetguard LF3349 spin-on lube filter meets or exceeds OE performance requirements and the new challenges of modern engine technology.
Has thinner retainer, nut plate and shell than the LF3959 but similar in size.
Has thinner retainer, nut plate and shell than the LF3959 but similar in size.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan