Milton Roy Electronic Metering Pumps AD Series AD853‐838NM 1pc

Rp25.999.900
Persediaan

Spesifikasi Produk

Model Number AD853‐838NM
Unit 1pc
Control Type Pulse/Analog Input w/ Dual Manual Control - Digital
Flow Rate (gph) 1
Flow Rate (L/hour) 3.8
Pressure (psi) 110
Pressure (bar) 7.6
Voltage VAC (V) 220-240
Plug Type DIN
Liquid End Type Molded Head
Check Valve Type Double Ball
Liquifram Size (in²) 0.8
Dimensions (mm) 281.8x116.8x285.1
Head Material PVC
Fitting Material PVC
Balls Material Ceramic
Head Type FastPrime Head
Connection Tube Metric Tubing
Berat (Kg) 4.7
Tanggal Produk Terdaftar 29 October 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Feature
- Stroke length manually adjustable
- Stroke frequency manually adjustable
- Low level indication
- Display of calculated flow rate
- Pulse or 4/20mA signal input controls frequency
- Pulse multiply/divide functions
- 24V output for remote device
- Dual low-level float switch input

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan