TaffPACK Laundry Vacuum Bag YK1000 Kantong Plastik Pakaian Baju Selimut Transparent 110x80cm 1pc

#Nomor SKU S044344146
Wishlist
Rp18.000
Persediaan

Spesifikasi Produk

Model Number YK1000
Unit 1pc
Color Transparent
Dimensions (cm) 110x80
Material Plastic
Vacuum Hole Outer Diameter (mm) 25
Berat (Kg) 0.3
Tanggal Produk Terdaftar 25 October 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Want to bring a lot of clothes but don't fit in a suitcase? The solution, you can put clothes in a vacuum plastic bag from TaffPACK. This product allows you to reduce the volume of air so that the folds of clothes become thinner. In terms of quality, there is no need to doubt because this clothes vacuum plastic is definitely strong and leak-proof. The plastic bag has a universal air valve so you can use the plastic with various types of vacuum pumps.
Details of what you get for purchasing this product: 1 x TaffPACK Plastic Bag Clothes Blanket Laundry Vacuum Bag - YK-1000
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Save Storage Space
This plastic clothes bag allows you to store more clothes in your suitcase or closet. The vacuum process can reduce air volume which saves space by up to 75%. Suitable for those of you who have limited storage space.
Stronger and Leak-Free
This product from TaffPACK is specially designed to withstand high air pressure. Pressure tests are also carried out repeatedly to test its durability. To prevent leakage, this plastic clothing bag is equipped with a zipper lock and a suspension valve that can be tightly closed.
Long Storage No Smell
Even if you are on a long journey, the plastic clothes bag will not affect the smell of the clothes. In addition, your clothes will be protected from dust, mold, and insects while stored in it.
Transparent More Efficient
No need to open the plastic one by one to check the clothes inside. This plastic clothing bag has a transparent color. You can also search and check the clothes stored easily.
Easy to use
You just need to put the clothes in a plastic bag, then open the air valve and suck the air inside. You can use an electric and manual vacuum pump, such as the TaffHOME GR-204 or Joybos JB70 models, so that the vacuum process is more efficient because it does not take much time and energy.
Various Size Variants
You can use this vacuum plastic bag for clothes to store many things, such as jackets, blankets, or even bed covers. To be more effective, you can choose the size of the plastic bag that suits your needs. Storage becomes more compact with the right size.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan