Lexar SSD M.2 2280 PCIe Gen3x4 LNM620X256G-RNNNG NVMe 256Gb 1pc

#Nomor SKU S044227081
Wishlist
Rp639.900
Persediaan

Spesifikasi Produk

Model Number LNM620X256G-RNNNG
Unit 1pc
Form Factor M.2 2280
Interface PCIe Gen3x4
Operating Temperature (°C) 0 to 70
Storage Temperature (°C) -40 to 85
Dimensions (LxWxH) (mm) 80x22x2.25
Shock Resistant 1500 G, duration 0.5ms, Half Sine Wave
Vibration Resistant 10-2000Hz, 1.5mm, 20 G, 1 Oct/min, 30min/axis(X,Y,Z)
TBW 125
DWPD 0.44
NAND Flash 3D TLC
MTBF (hour) 1500000
Operating Temperature (°F) 32 to 158
Storage Temperature (°F) -40 to 185
Dimensions (LxWxH) (inch) 3.15x0.87x0.09
Capacity (gb) 256
Berat (Kg) 0.1
Tanggal Produk Terdaftar 11 October 2024
Terakhir Diperbaharui 13 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Impressive Transfer Speed, NVMe 1.4 Standard, PCle Gen 3x4 Interface, Energy Efficient

- Next-Level performance for intensive workloads: Designed for intensive workloads, the Lexar NM620 M.2 2280 PCIe Gen3x4 NVMe SSD offers next-level performance that puts you in the computing fast lane with speeds up 3500MB/s read and 3000MB/s write1. It’s supported by the PCIe Gen3x4 NVMe 1.4 technology standard and built with the latest 3D NAND flash.
- Ideal for demanding creative and gaming: With speeds of up to 3500MB/s read, enjoy 6x the speed of SATA SSDs3. The NM620 puts you in the computing fast lane and offers impressive performance for demanding creative workstations and gaming experiences.
- Features LDPC for added reliability: Low-Density Parity Check (LDPC) technology makes data transfers more reliable than ever by fixing data errors before they have a chance to slow you down.
- Built to last: Unlike traditional hard disk drives, the NM620 SSD has no moving parts, so it’s built to last. On top of that, it’s also shock and vibration resistant2, making it one robust and reliable SSD.
- Efficient: Reduced power consumption and cooler operation makes the battery life last longer than a traditional hard drive.
- Rigorously Tested: All Lexar products undergo extensive testing in the Lexar Quality Labs, facilities with thousands of different cameras and digital devices to ensure performance, quality, compatibility, and reliability.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan