Asus Laptop B3402F Series B3402FBA-EC7150X 1unit

#Nomor SKU S044224899
Wishlist
Rp23.999.900
Persediaan

Spesifikasi Produk

Model Number B3402FBA-EC7150X
Unit 1unit
Berat (Kg) 2.5
Tanggal Produk Terdaftar 11 October 2024
Terakhir Diperbaharui 03 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maximum flexibility anytime, anywhere
ASUS ExpertBook B3 Flip is built to embrace the new normal, empowering you to work or learn flexibly and effortlessly — anytime and anywhere. Its versatile 360°-flippable design and handy garaged stylus1 enables total flexibility, empowering use in diverse settings and scenarios. It’s also engineered with two-way AI noise-cancelation technology to ensure distraction-free communications at both ends of online conversations, at home, in the office or on the move. For better everyday hygiene, it’s treated with features ASUS Antibacterial Guard2,3 — inhibiting the growth of bacteria by up to 99%. It even has the latest 4G LTE4 and WiFi 6E5 technologies, ensuring safe, secure and speedy mobile connectivity is easier than ever.

All-round versatility
With a 360° hinge, it’s easy to configure ExpertBook B3 Flip for any occasion. When drawing, taking notes or marking up documents, the garaged stylus1 helps you get every detail right — and with a 15-second charge delivering up to 45 minutes of use, you’ll never be left waiting.

Two-way AI-powered noise cancelation
To level up remote learning and professional conferencing, ExpertBook B3 Flip has two-way AI noise-canceling technology that filters noise around the speaker and eliminates noise from the person at the other end of the conversation. Especially with the innovative 3D noise-reducing webcam, the technology dramatically enhances image quality and reduces up to 94% of the random noise that naturally affects any camera.

Speedy mobile connectivity
To stay fast and connected, ExpertBook B3 Flip has built-in 4G LTE4 CAT9 and WiFi 6E5 for safe, secure and speedy mobile connectivity wherever you go. It also benefits from ASUS WiFi Master technology8 to seamlessly hand off between multiple access points. Enjoy rock-solid connections and smooth of streaming FHD videos at distances of up to 300 meters from a router.

Everyday health protection
The exclusive ASUS Antibacterial Guard2,3 treatment is applied to the keyboard, touchpad and palm-rest areas of ExpertBook B3 Flip. The laptop has been scientifically shown to inhibit the growth of bacteria by over 99% over a 24-hour period, helping to keep the surfaces of the laptop clean and sanitary. Moreover, the screen of ExpertBook B3 Flip is certified by TÜV Rheinland for low blue-light emissions, protecting your eyes and keeping them comfortable for longer.

All-round versatility
ExpertBook B3 Flip’s 360° hinge empowers extreme versatility. Flip it completely to take notes in tablet mode, or elevate it to tent mode for easy revision, studying notes or taking photos. In the middle of a presentation or meeting? Then switch easily to standing mode for the perfect view. When drawing, taking notes or marking up documents, the garaged stylus1 helps you get every detail just right. The built-in stylus holder keeps the pen close at hand and reduces the risk of losing it. With a 15-second charge giving enough power for 45 minutes of use, you’ll never be left waiting. In short, ExpertBook B3 Flip is versatile enough to overcome any tasks throw at it!

Hybrid working and learning

Enabling remote workers and learners to travel everywhere, ExpertBook B3 Flip offers the latest WiFi 6E5 technology and 4G LTE4 to deliver ultrafast, stable, super-smooth speeds for online learning and business meetings. Plus, with the exclusive ASUS WiFi Master technology, you’ll enjoy fast and reliable WiFi connections at greater distances than ever before.

To level up remote learning and professional conferencing, ExpertBook B3 Flip has two-way AI noise-canceling technology that custom-made for the hybrid-working paradigm. It filters audio distractions from around the speaker and eliminates noises from the other end of the call — keeping unwanted noises out and your focus firmly on the meeting.

Innovative 3D noise-reduction (3DNR) technology on the ExpertBook B3 Flip webcam reduces up to 94% of the random noise that naturally affects the camera, especially in low-light situations, greatly enhancing image quality without affecting exposure or detail levels.

ExpertBook B3 Flip includes a 720p HD noise-canceling webcam along with a special 13 MP world-facing high-resolution camera9 located just above the keyboard — an ideal position that allows users to capture photos and videos in tablet and tent mode. The HD noise-canceling webcam even features physical shield for instant privacy. Simply slide it open to make video calls or recordings, then close it again when finished.

Everyday health protection

Antibacterial Guard

Multi-touch display with eye-care technology
The surface of any laptop harbors thousands of potentially harmful bacteria. To keep the ExpertBook B3 Flip hygienic, the keyboard, touchpad, and palm rest are all protected with antibacterial treatment. This has been scientifically shown by the internationally-recognized ISO 22196 standard to inhibit the growth of bacteria by in excess of 99% over a 24-hour period. ASUS Antibacterial Guard2,3 is also made to withstand alcohol-based cleaning products and hypochlorite acid water10, keeping the surface of the laptop clean and sanitary — limiting the spread of harmful bacteria.

ExpertBook B3 Flip’s two-sided, slim-bezel, multitouch screen provides intuitive input for modern learning and working experiences. Plus, the panel is also certified by TÜV Rheinland for low blue-light emissions, helping protect eyes from potential harm — empowering remote workers and learners to stay productive or study for extended periods.

Comprehensive connectivity with no compromise
Designed to provide excellent performance, and to realize seamless productivity, ExpertBook B3 Flip is filled with I/O ports. These include the cutting-edge Thunderbolt 4, the next generation of universal cable connectivity, which supports the USB 3.2 interface, 40 Gbps data transfer speeds, 4K display output and rapid charging. USB Type-A and HDMI outputs are also included, as well as a Kensington lock slot, an audio combo jack, and a microSD card and nano-SIM combo.
Feature
ASUS ExpertBook B3 Flip
Maximum flexibility anytime, anywhere

-Windows 11 Pro - ASUS recommends Windows 11 Pro for business
-Up to 12th gen Intel® Core™ i7 processor
-360°-flippable design
-MPP 2.0 garaged stylus1
-ASUS Antibacterial Guard protection2,3
-4G LTE4 and WiFi 6E5
-Two-way AI noise-canceling audio technology with instant mic-mute key
-Enterprise-grade security with the fingerprint-reader power button
-US military-grade and torture-tested durability6 with spill-resistant up to 400 cc7
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan