SONY Headphone WH-CH720N White 1unit

#Nomor SKU S044216870
Wishlist
Rp1.799.900
Persediaan

Spesifikasi Produk

Model Number WH-CH720N
Unit 1unit
Color White
Headphone Type Closed
Driver Unit Dynamic, 30mm
Impedance (ohm) 325 (1kHz) (when connecting via the headphone cable with the unit turned on), 31 (1kHz) (when connecting via the headphone cable with the unit turned off)
Frequency Response (Hz) 7-20000 (JEITA); 7-20000 (JEITA) (Active Operation); 20-20000 (Sampling Frequency 44.1kHz) (Bluetooth Communication)
Sensitivity (dB/mW) 325 (1kHz) (when connecting via the headphone cable with the unit turned on), 31 (1kHz) (when connecting via the headphone cable with the unit turned off)
Cord Length (m) Approx. 1.2
Plug Gold-plated L-shaped stereo mini plug
Input (s) Stereo Mini Jack
Wearing style Over Ear
Battery Charge Time (hour) Approx. 3.5
Battery Charge Method USB
Battery Life (hour) Max. 35 hrs (NC ON) , Max. 50 hrs (NC OFF) (Continuous Music Playback Time); Max. 35 hrs (NC ON) , Max. 40 hrs (NC OFF) (Continuous Communication Time)
Bluetooth Version 5.2
Effective Range (m) Approx. 10
Frequency Range (GHz) 2.4 band (2.4000-2.4835)
Profile A2DP, AVRCP, HFP, HSP
SNI License Yes
Berat (Kg) 0.1
Tanggal Produk Terdaftar 11 October 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enjoy all-day comfort without the noise
WH-CH720N
With noise-cancelling technology, a lightweight design and a long-lasting battery life you can enjoy your music for longer and without background interruptions.
- Noise Cancelling with Dual Noise Sensor technology and the Integrated Processor V1.
- Super comfortable lightweight design.
- All-day listening with up to 35 hours of battery life.
- DSEE™ restores high frequency sound and fine fade-out sound lost in compression.
- Easy and clear hands-free calling and voice assistant with wake word.
What's in the Box
Connection Cable
USB Cable
DSEE: Yes
Passive Operation: Yes
Ambient Sound Mode: Yes
Supported Audio Format: SBC, AAC
Supported Content Protection: SCMS-T
Noise Cancelling
Ambient Sound Mode: Yes
Feature
Stays comfortable, however long you listen
Whether you’re working from home or relaxing with your favourite content, the WH-CH720N are ergonomically designed to be lightweight and comfortable, and with up to 35 hours battery life, you can wear them for longer without needing a break.
Sound like the artists intended
Enjoy natural vocals, crystal clear sound and balanced tuning thanks to the Integrated Processor V1 and Digital Sound Enhancement Engine (DSEE), producing a high-quality sound exactly as the artists intended.
Improved technology, better calls
Precise Voice Pickup technology, a beamforming mic, and Wind Noise Reduction Structure will give you a clear and natural conversation throughout the call.
Multipoint connection
For total convenience, these Bluetooth® headphones can be paired with two Bluetooth devices at the same time. So when a call comes in, your headphones know which device is ringing and connects to the right one automatically.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan