Handyflex Flexible Air Ducting System Tarpaulin TH-2 8inch 1box(5m)
Rp2.199.900
Persediaan
Spesifikasi Produk
Model Number | TH-2 |
---|---|
Unit | 1box(5m) |
Size (inch) | 8 |
Standard Length (m) | 5 |
Air Velocity (m/s) | 30 |
Working Pressure (wg) | +12 to -2 |
Temperature Range (°C) | -5 to 80 |
Construction | Corrosion-resistant steel wire helix encapsulated within double face anti flame PVC coating on polyester and cotton cloth. |
Berat (Kg) | 5.0 |
Tanggal Produk Terdaftar | 11 October 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Thanks to the anti-flame PVC coating on both faces of polyester & cotton cloth, they are hardly burnett and air doesn't escape from the duct.
This type of flexible duct provides clean and sanitary condition. The product's not being attached by adhesives (bond), steel wire would not be
rushed to a direction or cloth does not deprived partly. Perfect attachment from double-face coating self adhesion and continuous cooling from
wire to wire provide its super-strength and flexibility over any other product.
This type of flexible duct provides clean and sanitary condition. The product's not being attached by adhesives (bond), steel wire would not be
rushed to a direction or cloth does not deprived partly. Perfect attachment from double-face coating self adhesion and continuous cooling from
wire to wire provide its super-strength and flexibility over any other product.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan