SKF EasyPull Mechanical Puller TMMA 100H 1pc
Rp25.999.900
Persediaan
Spesifikasi Produk
Model Number | TMMA 100H |
---|---|
Unit | 1pc |
Width of Grip External (mm) | 75-250 |
Effective arm Length (mm) | 250 |
Total Arm Length (mm) | 327 |
Claw Height (mm) | 13.8 |
Claw Length (mm) | 23876 |
Claw Width (mm) | 40 |
Hydraulic Spindle, Piston Stroke (mm) | 85 |
Puller Adaptor Thread (mm) | UN 1.5 x 16 tpi |
Total Spindle Length (mm) | 655 |
Suitable for Bearing Dismounting from Tapered Seating (conical shaft) | Yes |
Pulling Force (max) (kN) | 100 |
Recommended Applications | For the dismounting of bearings, gears, pulleys and other industrial ring shaped components in industrial, construction and agricultural applications with an interference fit on the shaft |
Suitable for Workpiece Dismounting from a Housing | No |
Suitable Bearing Type(s) | All |
Dismounting Force Generation | Hydraulic spindle (TMHS 100) |
Special Features | Spring operated opening mechanism |
Number of arms | 3 |
Spindle Nose Piece | yes, ⌀30mm |
Material | Alloy engineering steels, hardened and tempered |
Coating | Black phosphated, red powdercoated |
Berat (Kg) | 14.0 |
Tanggal Produk Terdaftar | 04 October 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
SKF EasyPull hydraulic puller TMMA 100H
The SKF EasyPull TMMA 100H is one of the most user-friendly and safest bearing dismounting tools on the market. It is very robust and ergonomically designed and features spring-operated arms that enable the user to position the puller behind the component with just one movement. The TMMA 100H is hydraulically assisted and effortless reaches withdrawl forces up to 100 kN for components with a maximum outer diameter of 250 mm (9.8 in).
Content :
1x Puller TMMA 100H
1x Mounted hydraulic spindle TMHS 100
3x Spindle extension pieces, 1x Nose piece, 1x Handle, 1x Handle rod
1x Printed instructions for use
The SKF EasyPull TMMA 100H is one of the most user-friendly and safest bearing dismounting tools on the market. It is very robust and ergonomically designed and features spring-operated arms that enable the user to position the puller behind the component with just one movement. The TMMA 100H is hydraulically assisted and effortless reaches withdrawl forces up to 100 kN for components with a maximum outer diameter of 250 mm (9.8 in).
Content :
1x Puller TMMA 100H
1x Mounted hydraulic spindle TMHS 100
3x Spindle extension pieces, 1x Nose piece, 1x Handle, 1x Handle rod
1x Printed instructions for use
Feature
Integrated, ready-to-use hydraulic cylinder, pump and puller - assembly-free and no purchase of additional partsSafety valve prevents spindles and pullers from being overloaded if excessive force is applied
The spring-loaded centre point on the hydraulic spindle allows easy centring of the puller on the shaft without damaging the shaft
Unique red rings spring-operated opening mechanism allow the TMMA 100H to be placed behind the component with just one movement
Self-centring capability and nosepiece help to avoid damage to shaft
Supplied with extension pieces and one nosepiece
Use
For the dismounting of bearings, gears, pulleys and other industrial ring shaped components in industrial, construction and agricultural applications with an interference fit on the shaft
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan