Ruijie High-Performance Cloud Managed Security Router RG-NBR6215-E 1unit

#Nomor SKU S044082451
Wishlist
Rp47.999.900
Persediaan

Spesifikasi Produk

Model Number RG-NBR6215-E
Unit 1unit
Fixed WAN Port(s) 1 x 10/100/1000 Base-T
Fixed LAN Port(s) 1 x 10/100/1000 Base-T
LAN/WAN Switchable Port(s) 6 x 10/100/1000 Base-T, 1 x 1G Base-X SFP, 1 x 10G Base-X SFP+
CPU 4 Cores, 1.2 GHz
RAM (Gb) 2
Flash Memory (MB) 8
Throughput (Gbps) 2.5
Concurrent Clients and IP Devices 1500
Dimensions (mm) 440x43.6x200
Installation 1U 19-inch Rack-mounted
Power Supply at 50/60Hz (V) AC 100-240
Power Consumption (W) < 25
Certifications CE, ROHS
Support Ruijie Cloud App and Ruijie Cloud Platform Management
Berat (Kg) 2.9
Tanggal Produk Terdaftar 30 September 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- High performance, “All-in-One” cloud managed security router.
- Flexible linkage with Ruijie multi-software platform.
- L7 DPI and intelligent flow control in VPN tunnels.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan