Ruijie 24-Port 10/100 Mbps with 2-Port Gigabit Unmanaged PoE Switch RG-ES126FGS-P 1unit

#Nomor SKU S044081737
Wishlist
Rp3.599.900
Persediaan

Spesifikasi Produk

Model Number RG-ES126FGS-P
Unit 1unit
Ports 24 x 10/100BASE-T PoE+ ports; 2 x 10/100/1000BASE-T ports; 1 x combo port
Layer Type Unmanaged
Switching Capacity (Gbps) 8.8
Forwarding Rate (Mpps) 6.55
Mac Address Table 8000
fan Fan speed control
Surge Protection (kV) 4
Dimensions (WxDxH) (mm) 440x214.9x44
Certification CE
Maximum PoE Power Budget (W) 370
Case Material Steel
Berat (Kg) 3.7
Tanggal Produk Terdaftar 30 September 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
+ 1 Uplink Port 1000Mbps + 1 Gigabit RJ45/SFP combo Ports
Feature
- 24-port 10/100 Mbps with 2-port Gigabit unmanaged PoE switch
- Unmanaged switch, which is visible on Ruijie Cloud
- Intelligent and secure CCTV network
- Intelligent PoE Management
- High-quality design
- Applicable to various scenarios
Use
Surveillance, Home Office, Retails, etc.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan