Qnap 10-Bay Rackmount NAS Enclosure TS-h2490FU-7232P- 64G AMD EPYC, U.2 All Flash, 25GbE 64GB 1unit
Rp239.999.900
Persediaan
Spesifikasi Produk
Model Number | TS-h2490FU-7232P- 64G |
---|---|
Unit | 1unit |
CPU | AMD EPYC 7232P/7252 8-core/16-thread processor, up to 3.2 GHz |
CPU Architecture | 64-bit x86 |
Encryption Engine | (AES-NI) |
System Memory (GB) | 64 RDIMM DDR4 ECC (8x 8) |
Maximum Memory (GB) | 4000 (16x 256) |
Memory Slot | 16 x RDIMM DDR4 |
Flash Memory (GB) | 5 (Dual boot OS protection) |
Drive Bay | 24x 2.5-inch U.2 PCIe NVMe The system is shipped without SSD. |
Drive Compatibility | 2.5-inch U.2 NVMe Gen 3 x4 solid state drives |
Form Factor | Rackmount |
LED Indicators | HDD, Status, 10 GbE, LAN, storage expansion port status |
Buttons | Power, Reset |
Dimensions (HxWxD) (mm) | 88.3x480.97x510.23 |
Operating Temperature (°C) | 0 to 40 |
Power Supply Unit (W) | 1100 PSU(x2): 1100@200-240Vac, 850@100-240Vac |
Power Consumption: Operating Mode, Typical (W) | 277.64 Testedith drives fully populated. |
fan | 4x 60mm, 12VDC |
System Warning | Buzzer |
Max. Number of Concurrent Connections (CIFS) - with Max. Memory | 10000 |
Berat (Kg) | 20.9 |
Tanggal Produk Terdaftar | 27 September 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
TS-h2490FU
ZFS-based, 24-bay U.2 NVMe all-flash storage built for high-performance and low-latency virtualized workloads, data centers, and 8K streams
The NVMe all-flash TS-h2490FU is designed for providing extreme performance with high cost-efficiency. Featuring 24 U.2 NVMe Gen 3 x4 SSD bays, the TS-h2490FU delivers up to 661K / 245K random read/write IOPS with ultra-low latency. The ZFS-based QuTS hero operating system supports inline data deduplication and compression for reducing I/O and SSD storage consumption, which significantly extends SSD lifespan with a higher price-performance ratio for all-flash storage arrays. Coupled with near-unlimited snapshots, real-time SnapSync, and petabyte-scale storage expansion capabilities, the TS-h2490FU is ideal for I/O-intensive and latency-sensitive applications, and eliminates productivity bottlenecks in modern data centers, virtualization, and mission-critical backup/restore tasks.
ZFS-based, 24-bay U.2 NVMe all-flash storage built for high-performance and low-latency virtualized workloads, data centers, and 8K streams
The NVMe all-flash TS-h2490FU is designed for providing extreme performance with high cost-efficiency. Featuring 24 U.2 NVMe Gen 3 x4 SSD bays, the TS-h2490FU delivers up to 661K / 245K random read/write IOPS with ultra-low latency. The ZFS-based QuTS hero operating system supports inline data deduplication and compression for reducing I/O and SSD storage consumption, which significantly extends SSD lifespan with a higher price-performance ratio for all-flash storage arrays. Coupled with near-unlimited snapshots, real-time SnapSync, and petabyte-scale storage expansion capabilities, the TS-h2490FU is ideal for I/O-intensive and latency-sensitive applications, and eliminates productivity bottlenecks in modern data centers, virtualization, and mission-critical backup/restore tasks.
Feature
- Optimal SSD performanceInline data deduplication and compression, Pool Over-provisioning, and TRIM maximize SSD performance and lifespan.
- 4 x 25GbE SFP28 ports
Multi-connectivity of 25GbE SFP28 and 2.5GbE RJ45 accelerate virtualization, intensive file access, and large backup/restoration tasks.
- 5 x PCIe Gen 4 slots
PCIe Gen 4 slots allow for installing 10GbE/25GbE/40GbE/100GbE adapters, QM2 cards, or Fibre Channel cards to increase application performance.
- Virtualization applications
Supports virtualization storage and hosting virtual machines and containerized apps.
- Cloud storage gateway
Cloud storage gateways realize hybrid cloud applications by working with the cache space reserved on NAS to ensure low-latency data access to the cloud.
- Petabyte-scale storage
Scalable design to grow with your business by connecting SAS 12Gb/s expansion enclosures for up to petabyte-scale storage capacity.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan