Ika Laboratories Reaction Block 20015943 Accessories Screening System 8 Cells 1unit

#Nomor SKU S044037789
Wishlist
Rp77.999.900
Persediaan

Spesifikasi Produk

Model Number 20015943
Unit 1unit
wide (mm) 150
Height (mm) 45
Permissible Ambient Temperature (°C) 5 to 40
Cells Capacity 8
Berat (Kg) 1.7
Tanggal Produk Terdaftar 25 September 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reaction block (8 cells)
The reaction block can accommodate up to 8 undivided cells.
Due to its compatibility with the RCT digital magnetic stirrer, the reaction block can be used as a replacement for the Screening System Package.

To run the undivided cell reaction, users of the Screening System Package (6 cells) need to purchase the undivided cell Set (ID no. 0040003648) in addition to the reaction block (8 cells).
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan