Orientalmotor DC Propeller Fan T-MD925A-24SHG □92mm-25m thick 1pc
Rp709.900
Persediaan
Spesifikasi Produk
Model Number | T-MD925A-24SHG |
---|---|
Unit | 1pc |
Type | Set Item |
Size (mm) | □92-25 thick |
Speed Type | Standard Speed |
Connection Topology | Extension cable included |
Additional Features | Pulse Sensor Type |
Output State | 2 pulses per fan revolution |
Sensor Operating Time | Two pulses are output per fan revolution |
Sensor Output Format | Open Collector Output |
Voltage (V) | DC24 |
Current (A) | 0.12 |
Operating Voltage Range (%) | ±15 |
Rotation Speed (rpm) | 3400 |
Maximum Airflow (m³/minute) | 1.3 |
Maximum static pressure (Pa) | 49 |
Noise Level (dBa) | 36 |
Material | Frame: Polycarbonate (Flame-retardant grade V-0); Blade: Polycarbonate (Flame-retardant grade V-0) |
Burnout Protection | Built-in Burnout Prevention Circuit |
Bearing | Ball bearing |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 23 September 2024 |
Terakhir Diperbaharui | 23 September 2025 |
Informasi Produk
Description
Fan (set item) T-MD925A-24SHG
• The name of the fan included in this set is MD925A-24SH .
Included
Set contents:
Fan, finger guard, mounting screws (M4X40 mm), extension cable
• The name of the fan included in this set is MD925A-24SH .
Included
Set contents:
Fan, finger guard, mounting screws (M4X40 mm), extension cable
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan