OKAY Printer Label D100BL Pengiriman Thermal Barcode Sticker (USB+Bluetooth) Black A6 110mm 1unit

#Nomor SKU S043936403
Wishlist
Rp1.299.900
Persediaan

Spesifikasi Produk

Model Number D100BL
Unit 1unit
Color Black
Size (mm) 110
Size A6
Resolution (dpi) 203
Printing Method Direct Thermal
Maximum Print Speed (mm/s) 152
Maximum Print Width (mm) 104
Maximum Print Length (mm) 1778
Media Width (mm) 25.4 to 118
Media Thickness (mm) 0.06 to 0.254
Media Core Diameter (mm) 25.4 to 76.2
Label Length (mm) 10 to 1778
Dimensions (mm) 282x232x171
Driver Windows/ Linux/Mac
Power Supply Input AC (V) 100-240
Power Supply Output DC (V/A) 24/2.5
Berat (Kg) 1.3
Tanggal Produk Terdaftar 09 September 2024
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The printer can print barcodes suitable for, coding goods with BARCODES, DELIVERY LABELS, PRICE LABELS, CLOTHING LABELS, drink/food labels and other sticker labels, hospitals, pharmacies, LOGISTICS, stalls, restaurants, cashiers, supermarkets, households, and so on.

Its shell design looks so elegant . Having a space-saving body but keeping a large paper loading container. One multi-functional button and one two-color indicator, simple operation. Media type,Continuous, gap, black mark, fan-fold and punched hole.

Fonts/Graphics/Symbologies
Internal fonts, 8 alpha-numeric bitmap fonts, Windows fonts are downloadable from software.

1D bar code
Code 39, Code 93, Code 128UCC, Code 128 subsets A, B, C, Codabar, Interleaved 2 of 5, EAN-8, EAN-13, EAN-128, UPC-A, UPC-E, EAN and UPC 2(5) digits add-on, MSI, PLESSEY, POSTNET, China POST, GS1 DataBar, Code 11.

2D bar code, CODABLOCK F mode, DataMatrix, Maxicode, PDF-417, Aztec, MicroPDF417, QR code, RSS Barcode (GS1 Databar)
Rotation 0°, 90°, 180°, 270°
Emulaion TSPL, EPL, ZPL, DPL
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Performance Features
Processor; 32-bit CPU

Memory
8MB Flash Memory, 8MB SDRAM, Flash memory can be expanded to Max. 4 GB

Interface
Standard version: USB
Sensors, Gap sensor, Cover opening sensor, Black mark sensor, Ribbon sensor

Paper roll spindle
Extension board for external paper roll holde
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan