NICHIYU Reach Electric Forktlift Truck Sit-on Type FBRF20 75 430MSF 1unit
Rp599.999.900
Persediaan
Spesifikasi Produk
Model Number | FBRF20 75 430MSF |
---|---|
Unit | 1unit |
Rated Capacity With Integral Sideshifter Q (kg) | 2000 |
Load Center C (mm) | 600 |
Lift Height H3+S (mm) | 6000 |
Free Lift H2+S (mm) | 1775 |
Fork Dimensions (LxWxT) (mm) | 1070x122x40 |
Overall Length L1 (mm) | 2360 |
Overall Width B (mm) | 1334 |
Height Leg (H8) (mm) | 291 |
Height Mast Lowered (H1) (mm) | 2675 |
Min. Turning Radius (Wa) (mm) | 1755 |
Travel Speed Laden (km/hour) | 12 |
Lifting Speed Laden/Unladen (mm/s) | 500/400 |
Reach Speed (Laden/Unladen) (mm/s) | 150/200 |
Gradeability (%) | 10/15 |
Tyre Load (mm) | 267x135 (Urethane) |
Tyre Drive (mm) | 380x165 (Urethane) |
Tread Load (mm) | 1199 |
Wheel Base y (mm) | 1500 |
Battery Type | DIN C |
Battery (V/Ah) | 48/480-560 |
Travel Speed Unladen (km/hour) | 12 |
Berat (Kg) | 2.7 |
Tanggal Produk Terdaftar | 19 August 2024 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Reach truck must meet three basic criteria: fast travel, high lift capacity and compact design. The new FBRF Series clearly excels at all three.
SIOCS-AC represents the ongoing evolution of groundbreaking SICOS control system. It features a new type of controller turned for full compatibility with AC systems and exhibits more powerful and more advanced capabilities. Our unique SICOS-AC system provides optimal control of the FBRF’s powerful travel and hydraulic AC motors. The result is highly efficient driving, lifting and turning.
We’ve reduced the minimum turning radius and right-angle stacking aisles width. As a joint result with newly adopted 360˚ endless steering, we now lead the industry in space efficiency.
SIOCS-AC represents the ongoing evolution of groundbreaking SICOS control system. It features a new type of controller turned for full compatibility with AC systems and exhibits more powerful and more advanced capabilities. Our unique SICOS-AC system provides optimal control of the FBRF’s powerful travel and hydraulic AC motors. The result is highly efficient driving, lifting and turning.
We’ve reduced the minimum turning radius and right-angle stacking aisles width. As a joint result with newly adopted 360˚ endless steering, we now lead the industry in space efficiency.
Feature
- Multifunctional centralized control system for AC control- Powerful acceleration for increased work efficiency
- Excellent maneuverability for narrow spaces
- Improved visibility of mast for safer, easier operation
- Shock absorption mast and soft-landing mechanism
Advanced steering and multi-display
- Self-diagnosis function
- Driving mode setting
Active safety and easy maintenance
- Automatic power-off
- Neutral safety feature
- Travel-speed-sensitive lift speed control
- Operation interlock system (OIS)
- Battery forward pull-out system
- Fully opening drive unit cover for easier maintenance
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan