Ezviz Micro-SD Card 128GB 1pc
Rp239.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Maximum Read Speed (Mb/s) | 90 |
| Maximum Write Speed (MB/s) | 20,20,50,50 |
| Product Dimensions (inch) | 0.59x0.43x0.04 |
| Product Dimensions (mm) | 15x11x1 |
| Speed Grade Class | 10, UHS |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 09 August 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Model : CS-CMT- CARDT 32G CS-CMT- CARDT 64G CS-CMT- CARDT 128G
Speed
Speed Grade Class 10, UHS
Max. Read Speed 90 MB/s 90 MB/s 90 MB/s 90 MB/s
Max. Write Speed 20 MB/s 20 MB/s 50 MB/s 50 MB/s
Product Dimensions 0.59 x 0.43 x 0.04 inches (15 mm x 11 mm x 1 mm)
Product Compatibility Works with 3rd party products that are compatible with microSDHC, microSDXC, microSDHC UHS-I and microSDXC UHS-I cards
Speed
Speed Grade Class 10, UHS
Max. Read Speed 90 MB/s 90 MB/s 90 MB/s 90 MB/s
Max. Write Speed 20 MB/s 20 MB/s 50 MB/s 50 MB/s
Product Dimensions 0.59 x 0.43 x 0.04 inches (15 mm x 11 mm x 1 mm)
Product Compatibility Works with 3rd party products that are compatible with microSDHC, microSDXC, microSDHC UHS-I and microSDXC UHS-I cards
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan