NALGENE PPCO Dispensing Bottle with Closure DS2420-0125 Clear bottle, and blue cap 125mL 1pc

#Nomor SKU S043445998
Wishlist
Rp229.900
Persediaan

Spesifikasi Produk

Model Number DS2420-0125
Unit 1pc
Material PPCO
Sterility Sterile
Conformity USP Class VI; FDA - 21 CFR
Autoclavable Yes
Height (mm) 114
Diameter (mm) 50.3
Closure Material Polypropylene
Berat (Kg) 0.1
Tanggal Produk Terdaftar 06 August 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dispense sterile solutions with Thermo Scientific™ Nalgene™ PPCO Dispensing Bottles with Closure. These polypropylene copolymer bottles allow easy viewing of liquid samples and are autoclavable. The tethered spout cap snaps securely into place and won't pop off or leak when the closed bottle is squeezed.
Feature
1. Fine, steady stream when squeezed for dependable delivery
2. Autoclavable when full, with tips uncapped
3. Captive, blue polypropylene spout cap won't get lost
4. Leakproof† when used with provided Nalgene closure
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan