DRC (DIRTFREAK) Fork Seal Driver 40-50mm D59-26-005 1pc

Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number D59-26-005
Unit 1pc
Size (mm) Adapter: 40/41, 42/43, 45/46, 47/48, 49/50
M Code 27501173
Berat (Kg) 1.0
Tanggal Produk Terdaftar 01 August 2024
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A special tool for driving motocrossers and trail car fork oil seals. Used by attaching a plastic adapter to the body. Adopting a flange type that is easy to hold, with a body weight of 40 mm in diameter and 780 g, it is possible to drive the seal more reliably.
Adapter size (mm): 40/41 /, 42/43, 45/46, 47/48, 49/50
■ Flange-shaped body that is easy to grip ■
Uses a flange shape that makes the handle difficult to slip. The body set to the optimum weight can reliably drive the seal with less force.
■ Supports a wide range of fork diameters from Ø40 to 50 ■
Includes 5 types of adapters according to the fork diameter. By selecting the optimum size, the oil seal can be inserted correctly.
■ Plastic adapter that protects the inner tube ■
By adopting a plastic adapter, the inner tube is prevented from being scratched.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan