ELECOM Travel Plug Adapter Se-Type for Japan T-NHPASEWH 1pc

#Nomor SKU S043335398
Wishlist
Rp77.000
Persediaan

Spesifikasi Produk

Model Number T-NHPASEWH
Unit 1pc
Material Body (integrated outlet): Urea resin
Color White
Standard Electrical Appliance and Material Safety Law: PSE compliant
Rated Voltage (V) 250
Number of Outlets 1
Rated Current (A) 15
Main Unit Dimensions (WxDxH) (mm) 38.0x18.0x27.8 (excluding plug part)
AS ONE Part Number 64-3949-54
Plug Shape 2P
Outlet Shape SE type
M Code 54931267
Berat (Kg) 0.1
Tanggal Produk Terdaftar 01 August 2024
Terakhir Diperbaharui 15 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An adapter that can convert SE type outlet plugs used in Korea, Germany, France, Spain, Austria, Turkey, Belgium, Russia, etc. into outlet plugs shaped for Japan.
It is a conversion plug that adopts a safety design for using an outlet plug with an overseas shape in Japan.
SE type conversion plug for people from Korea, France, Germany, Spain, Russia, etc.
The flag of the main country or region where the plug is used is displayed on the package, making it easy for the customer to choose which plug is applicable.
We have adopted a multilingual package to make it easy for customers from overseas to understand.
Flame-retardant urea resin with excellent heat resistance is used for the product body.
It is difficult to dissolve even in the unlikely event of heat generation, and is effective in preventing electric fires.
It is a highly safe product that complies with the technical standards of the Electrical Appliance and Material Safety Law (PSE) of Japan.
Warning
- This product is manufactured on the assumption that it will be used in Japan, so it cannot be used outside Japan.
- The voltage cannot be changed with this product. If you are using an electric product that does not support Japanese voltage, please use it together with a transformer for travelers.
- The shape of the outlet varies depending on the country or region. Please check your device in advance.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan