MACURCO Fixed Gas Detection GBC2120 CM-6 (36CF92)/GD-6 (36CF89) Carbon Monoxide/Natural /Propane 4X Transmitter Controller 2 Relay Ip66 1unit

#Nomor SKU S043163571
Wishlist
Rp23.999.900
Persediaan

Spesifikasi Produk

Model Number GBC2120
Unit 1unit
UNSPSC 46171613
Standards ISO 9001:2015
Includes Mounting Hardware Yes
Product Type Controller for Transmitter
Includes Mounting Hardware
Maximum Operating Temperature (°F) 125
For use with CM-6 (36CF92)GD-6 (36CF89)
Minimum Operating Temperature (°F) 32
Features Shut Down Up to 8 Boilers Individually Via Expansion Relays
Overall Height (inch) 9.8
Overall Width (inch) 8
Power Source Wire Leads
Housing Material Polycarbonate
IP Rating IP66
Mounting Location Wall
Overall Depth (inch) 4.5
Mount Type Screws
Alert Type Internal Buzzer; Light
Detection Product Type Control Panel
Display Type Digital
Visual Alert Type Green LED; Red LED
Gas Detected Carbon Monoxide; Natural Gas; Propane
Display Screen Type LED
For Environment Buildings; Homes
Output Type SPDT Relays
Alarm Volume Level (dBA) 90 @1ft
Maximum Operating Humidity (%) 95
Minimum Operating Humidity (%) 0 (zero)
Operating Frequency (Hz) 60
Status indicator LED
Ties Into Building Automation Panels; HVAC Systems; Security Systems
Coverage Area (ft²) 1257
Data logger No
NEMA Enclosure Rating 4X
Number of Relays 2
Market Commercial; Industrial; Residential
Output Current (mA) 350
Output voltage (V) 120/240 AC
Detectors Per Channel 4
For Number of Detectors 4
Input Channels 2
Communication Protocol Relays
For Number of Zones 2
Mobility Mounting
Berat (Kg) 1.3
Tanggal Produk Terdaftar 31 July 2024
Terakhir Diperbaharui 07 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fixed gas detector control panels interface with ventilation, suppression, and alert systems to initiate an action when a gas has been detected at specified concentrations.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait