RIZON Bathtub & Shower Faucet Combinations T2813 Moen Posi-Temp Tub And Trim Kit Bulb 2.5 Gpm 1unit

#Nomor SKU S043138944
Wishlist
Rp9.699.900
Persediaan

Spesifikasi Produk

Model Number T2813
Unit 1unit
UNSPSC 40141703
Standards CSA B125.1; ASME A112.18.1
Includes Arm; Flange
Features Includes Red and Blue Markings
ADA Compliance Yes
Connection Type IPS
CEC Compliant Non CEC Compliant
Ligature Resistant No
Connection Size (inch) 5/8
Includes Handle Yes
Includes Valve Yes
Includes Trim Plate Yes
Trim Finish Chrome
Includes Tub Spout Yes
Showerhead Function Single
Includes Fixed Showerhead Yes
Includes Handheld Showerhead No
Showerhead Spray Pattern Regular
Showerhead Type Wall Mounted
Face Shape Circle
Shower Head Material Metal, Plastic
Fixed Showerhead Flow Rate (gpm) 2.5
Fixed Showerhead Width (inch) 3-3/4
Fixed Showerhead Thickness (inch) 3-3/4
Tub Spout Type Pull Up Diverter Spout
Berat (Kg) 1.4
Tanggal Produk Terdaftar 31 July 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bathtub spout and fixed showerhead faucet combinations include both bathtub and shower fixtures. These combinations include fixed showerheads with shower arms and flanges, a tub spout with a diverter, and faucet control handles with trim. These components are typically interchangeable without altering the behind-the-wall plumbing and found in single- and multi-family residences, hotels/motels, fitness center locker rooms, and behavioral facilities.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan