Dilmah Loose Leaf Tea T Med Caddy Jasmine Pear Dragon White Tea 6pcsx100g 1carton(6pcs)

#Nomor SKU S042902010
Wishlist
Rp3.599.900
Persediaan

Spesifikasi Produk

Unit 1carton(6pcs)
Variant Jasmine Pear Dragon White Tea
Type T Med Caddy
Ingredient White tea 100%, no additives
Tea Format Loose Leaf
Berat (Kg) 0.6
Tanggal Produk Terdaftar 18 July 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
t-Series VSRT Jasmine Pear Dragon White Tea Tin Caddy-100g Loose Leaf
40 servings per pack
Tasting Note & Distinctive Features
A tea for every occasion. Dilmah t-Series presents a collection of teas that are known around the world only for their excellence. Teas so different that there is a tea for every mood. The range presents a vast array of designer gourmet teas including Very Special Rare Tea like the Ceylon silver tips and seasonal flush. The seasonal flush by t-Series is a tea so rare that it is produced only as a result of a seasonal phenomenon that occurs twice a year.
Tightly rolled balls of tea in the style of white dragon eye, with natural jasmine petals. The hand rolled tea infuses with water to reveal the young bud and tender leaf with natural jasmine petals. A surpassingly light liquor, pale yellow in the cup, makes this a tea that is as pleasing to the eye as the palate. The elusive floral character is a delight, combining perfectly with the characteristic lightness of white tea.
Brewing Information
- Recommended to use Spring Water
- 70˚C – 80˚C
- 1 Tea Spoon (2.5g) Per Person
- 220ml of water per person
- 2 – 3 Minutes
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan