YUKEN Unloading Relief Valve BUCG-06 Type BUCG-06-B-30 1pc
Rp15.999.900
Persediaan
Spesifikasi Produk
| Model Number | BUCG-06-B-30 |
|---|---|
| Unit | 1pc |
| Type of Mounting | Sub-plate Mounting |
| Maximum Operating Pressure (MPa) | 21 |
| Maximum Flow Rate (L/minute) | 125 |
| Valve Size | 06 |
| Cut-out Pressure Adjustment Range (MPa) | 2.5-7.0 |
| Design Number | 30 |
| Berat (Kg) | 12.0 |
| Tanggal Produk Terdaftar | 17 July 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
These valves are used to operate the pumps with minimum load in accumulator circuits or in high-low pump circuits.
In accumulator circuits, when the system pressure reaches to a cut out pressure (adjusted maximum), the valve acts to divert the pump delivery to the reservoir at low pressure, thus the pump is unloaded automatically.
When the accumulator pressure drops to the cut in pressure, the valve directs the pump delivery to the accumulator and hydraulic system.
An integral check valve prevents reverse flow through the valve from the accumulator. In high-low pump circuits, the valve acts to unload the large volume pump with the same manner as described above during load operation of the small volume pump.
In accumulator circuits, when the system pressure reaches to a cut out pressure (adjusted maximum), the valve acts to divert the pump delivery to the reservoir at low pressure, thus the pump is unloaded automatically.
When the accumulator pressure drops to the cut in pressure, the valve directs the pump delivery to the accumulator and hydraulic system.
An integral check valve prevents reverse flow through the valve from the accumulator. In high-low pump circuits, the valve acts to unload the large volume pump with the same manner as described above during load operation of the small volume pump.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan